KIT 3" AIR COMPOSITE POLISHING W/ 4 PCS
703.999012K
- UNSPSC 23101510
0703999124961 1
0703999124961 1
Delivery
No stock for delivery. -
A high quality, ergonomically designed, lightweight and compact mini polisher made out of a durable composite material. Perfect for polishing hard to reach areas and headlights.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 10:23 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 10:23 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Spindle Size | 5/16" -24T |
| Free Speed | 2100 rpm |
| Air Hose Inner Diameter | 3/8 in |
| Air Pressure | 90 - 120 psi |
| Average Air Consumption | 3.5 cfm |
| Length | 135 mm |
| Net Weight | 0.77 kg |
| EAN | 4068362677717 |
Features
| Compact lightweight tool permits polishing in hard to reach areas |
| Ergonomically designed pistol grip handle provides extra control of movement and user comfort |
| Composite body is durable and helps resist chemicals |
| Blow molded case for easy storage and transport |
Contents
| 3” Air Composite Polisher |
| 3” Hook & Loop Backing Pad |
| 3” Top Wool Pad - White (Art. No. 585.2485) |
| 3” Spider Pad - White (Art. No. 585.2985) |
| 3” Soft Foam Pad - Black (Art. No. 585.3085) |
| Spanner Wrench |
|
585.2485
|
TOP WOOL POLISHING PAD 85MM
|
qty 1 |
|
585.2985
|
3" SPIDER POLISHING PAD
|
qty 1 |
|
585.3085
|
3" SOFT FOAM PAD BLACK
|
qty 1 |
| 703.999012 | **FOR 703.999012K**MINI-POLISHER KIT W/O PADS | qty 1 |